Inc VAT (20%)
The Rock Fall RF380 Dallas Stone Waterproof Safety Boot combines modern style, outstanding performance and superior safety. Featuring a lightweight aluminium toecap, anti-perforation midsole and Activ-Tex® waterproof membrane, it ensures optimal protection in tough environments. The ergonomic collar reduces Achilles strain, making it ideal for drivers, while the sustainable materials enhance durability and comfort. This boot delivers sleek design and dependable safety for demanding work conditions.
Features and Benefits
• Lightweight aluminium toecap offers protection without bulk
• Activ-Tex® waterproof membrane keeps feet dry in wet conditions
• Water-repellent LWG GOLD-rated nubuck leather ensures durability
• EVA cushioned midsole absorbs impact, reducing fatigue during long wear
• Nitrile rubber outsole delivers exceptional abrasion resistance and grip
Standards
• Certified to EN ISO 20345:2022
Wide Fitting:
No
Series:
Dallas
Sole Material:
Rubber
Metal Free:
No
Toe Cap Material:
Aluminium
Product Type:
Metal Safety Boots,Safety Boot