Delfo S3 SRC Black Safety Boots


£51.99 Inc VAT (20%)

See 4 Product Variants
£51.99

Description

Water repellent printed leather upper, Texelle 100% polyamide breathable and abrasion resistant internal lining, steel resistant toe cap, Sany-Dry anti-static footbed it absorbs and releases moisture, stainless steel midsole. Dual density polyurethane sole.
EN ISO 20345:2011.

Feature Attributes

Colour:
Black
Standards Met:
EN ISO 20345:2011
Resistance Features:
Abrasion-resistant,Anti-static,Water-repellent
Midsole Material:
Steel
Safety Classification:
S3
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome