1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Boots and Outdoor

Dorking Casual Boots, Brown Crazy Horse


Select
See all variants from
£69.99Inc VAT (20%)

See all variants from £69.99

Description

The Dorking Casual Lace Up Boot made for comfort and style ideal for casual weekends.Stylish crazy horse leather upperSoft textile lining for a comfortable wearDurable and flexible rubber sole for a long lasting bootPadded collar for added comfortConforms to EN ISO 20347:2012OB FO SRA

Feature Attributes

Fitting:
Standard
Gender:
Men
Fastening Method:
Lace Up
Lining Material:
Textile
Material:
Leather
Heel Type:
Flat
More attributes