Dual Density Pull On Safety Dealer Boots


£40.99 Inc VAT (20%)

See 13 Product Variants
£40.99

Description

A classic safety dealer boot with 200J toe cap and penetration protection.

Safety dealer boot with handy pull-on loops.
Elasticated sides for secure fit and ease of change.
PU Sole (sole resistant to oil, acids and solvents).
Impact and compression resistant toe cap
Includes steel midsole.
Conforms to EN ISO 20345:2011 Safety Footwear Standards.
Safety Footwear Category: SB-P.
Toe protection tested to 200 joules impact.
Penetration resistant steel midsole tested 1100 newtons.

Safety Category : SB
Marking Code : P+SRA

Features
Midsole
Toe Protection

Feature Attributes

Colour:
Black
Gender:
Men
Sole Material:
Dual Density Pu
Material:
Leather
Fastening Method:
Slip On
Heel Height:
30 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome