Ducklington Hiking Waterproof Boots, Unisex


Select
Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

Children's hiking boot ideal for trail and hill walking. Designed with a waterproof membrane with lightweight and breathable water-resistant Softshell(TM) upper. Front and rear pull loops allow for easy fitting and speed hooks for an easy-off.Children's hiking boot ideal for trail and hill walkingLightweight and breathable water-resistant Softshell(TM) upperInternal waterproofing membraneMoisture wicking textile mesh liningGusseted flexible tongue with alignment loopsFront and rear pull loops for correct fittingFull lace front with cord lacingEasy-off speed lacing hooksRemovable lightly cushioned EVA foam foot bedLightweight and flexible TR sole unit

Feature Attributes

Sole Material:
TPR
Gender:
Unisex
Heel Type:
Mid Cut
Material:
Mesh
Upper Material:
Mesh
Lining Material:
Waterproof Membrane
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome