Dude GTX S3 UK WR CI SRC Safety Boots


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

U-Power®'s Dude GTX safety ankle boots redefine safety footwear, seamlessly blending comfort and durability. Crafted with a natural nubuck leather upper, these boots provide a stylish yet functional solution. The Gore-Tex® lining ensures they are waterproof and breathable, while the composite toe cap and anti-puncture features offer advanced safety.

Features and Benefits
• AirToe composite toe cap for advanced protection
• Save & Flex non-metal footbed enhances flexibility
• Gore-Tex® Performance membrane lining ensures waterproof comfort
• Pull-up leather upper provides durability
• PU/PU sole for superior stability
• Soft PU comfort inner layer for added cushioning

Typical Applications
• Construction
• Industrial
• Outdoor work

Standards
• PPE CAT II
• EN ISO 20345:2011 S3 WR CI SRC

See full description

Feature Attributes

Gender:
Unisex
Upper Material:
Nubuck Leather
Series:
Dude GTX
Product Type:
Composite Safety Boots
Colour:
Black
Safety Classification:
S3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome