Elite Shield MET Safety Boots Unisex Black UK Size 6
0
1
2
3
4
5
6
7

Elite Shield MET Safety Boots Unisex Black UK Size 6

Order Code: ZT3368432SCopy

£189.99 Inc VAT (20%)


Description

Introducing the Elite Shield MET the ultimate in lightweight Public Order Boots. Features chemical resistant leather that is flame retardant and a composite toe and plate ensures you are protected in all conditions.Blunt Trauma metatarsal ProtectionDurable chemical resistant waterproof leather upperComposite Toe + Composite PlateAnti-StaticFlame retardant Nomex lacesDurable rustproof hardwareCambrelle lining for increased moisture managementPU foam insole for maximum comfort & shock absorptionEVA midsole for underfoot comfortTested and certified to European standard EN ISO 20345:2011 S3 HI CI HRO WR SRC

See full description
Specifications for Elite Shield MET Safety Boots Unisex Black UK Size 6
  • Upper Material
    Leather
  • Fastening Method
    Lace Up
  • Fitting
    Standard
  • Gender
    Unisex
  • Heel Type
    Flat
  • Lining Material
    Textile
  • Material
    Leather
  • Colour
    Black
  • Heel Height
    20
  • Sole Material
    Rubber
  • Shoe Size
    6
  • Size
    6