Elite Spider X 5.0 Uniform Boots Black


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Featuring a durable leather upper with hard wearing breathable CORDURA AFT 3D fabric air mesh vents and a fast wicking lining ideal for warmer weather.Durable leather upper with hardwearing breathable CORDURA AFT 3D fabric air mesh ventsFast wicking lining for moisture management and comfortRustproof and anti-glare hardwareExternal heel clip for improved supportMPACT POWER PU insole for maximum comfort and shock absorptionCompression moulded RECOIL midsole absorbs impact and provides all-day support and comfortVibram rubber outsole provides durability and outstanding tractionTested and certified to European standard EN ISO 20347:2012 OB E FO CI HI HRO SRA

Feature Attributes

Heel Height:
35
Gender:
Unisex
Fastening Method:
Lace Up
Fitting:
Standard
Sole Material:
Rubber
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome