Elmore Safety Hiker Boots, Black


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Cemented safety boots that have a microfibre and mesh upper and a removable PU footbed.

Features and Benefits
• Anti-penetration non metallic midsole to protect wearers from puncture wounds
• Durable, lightweight and sturdy non leather construction
• Heel protection and anti-scuff toe protect wearers feet
• Deep padded cushioned collar and tongue ensure wearers are comfortable
• Cemented EVA/rubber outsole is durable, slip resistant and heat resistant to 300 degrees

See full description

Feature Attributes

Midsole Material:
EVA
Sole Material:
Rubber
Resistance Features:
Puncture-resistant,Slip-resistant,Anti-static,Anti-penetration,Oil-resistant,Petrol-resistant,Shock-absorption,Heat-resistant
Standards Met:
EN ISO 20345:2011
ESD:
No
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome