Ember UK ESD S3 CI SRC Safety Trainers


Select
£72.99 Inc VAT (20%)


See all variants from £72.99

Description

The Ember carbon-neutral safety trainers redefine eco-friendly footwear, guaranteeing zero CO2 emissions and unparalleled sustainability. Crafted from recycled materials and renewable sources, these low-top safety shoes meet S3 CI SRC ESD standards.

Features and Benefits
• PUTEK Spider pattern upper crafted with a high percentage of recycled material for durability and eco-friendliness
• Save & Flex PLUS® Green midsole offers anti-puncture, metal-free protection with 59% recycled material
• PU sole by BASF, derived from 100% renewable resources, ensuring a sustainable and reliable foundation
• Wingtex® Green lining with a breathable air tunnel, containing 66% recycled material, enhances comfort and environmental consciousness
• WOW2 Green footbed provides anatomic, antibacterial, and anti-static benefits for long-lasting well-being
• AirToe Composite toe cap and Soft expandable PU intersole combine lightweight protection and flexibility for a secure and comfortable fit

Typical Applications
• Assembly lines
• Industry
• Logistics
• Automotive

Standards
• EN ISO 20345:2011 S3 CI ESD SRC

See full description

Feature Attributes

ESD:
Yes
Product Type:
Composite Safety Trainers
Colour:
Black
Sole Material:
Polyurethane
Wide Fitting:
No
Resistance Features:
Anti-Static,Abrasion-Resistant,Oil-Resistant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome