Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Steel Toe Boots
Euro Hiker Safety Footwear
By Timberland Pro
Reset
Clear All
Colour
Select
Shoe Size
Select
See all variants from
£139.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£139.99
Description
Description unavailable
Feature Attributes
Gender:
Men
Width:
310 mm
Length:
355 mm
Sole Material:
Tpu,TPU
Weight:
2200 g
Height:
135 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome