0
1
2
3
4
5
6
7

Eurotrek Lite Waterproof Walking Boots Male Black UK Size 13

Order Code: ZT3356115S

£64.99 Inc VAT (20%)


Description

The Eurotrek Lite Waterproof walking boots for men are ideal for light hiking.Leather upper for durability and comfortDri-Tec waterproof breathable membrane keeps feet dryDurable rustproof hardwearing lacing system creates a snug secure fitRemovable moulded EVA footbed delivers underfoot cushioningCompression-moulded EVA midsole with shank for ultimate cushioningMDT rubber outsole improves grip and provides durability

See full description
Specifications for Eurotrek Lite Waterproof Walking Boots Male Black UK Size 13
  • Upper Material
    Coated Leather
  • Material
    Coated Leather
  • Heel Type
    Flat
  • Heel Height
    30
  • Fastening Method
    Lace Up
  • Shoe Size
    13
  • Fitting
    Standard
  • Sole Material
    Rubber
  • Lining Material
    Textile
  • Colour
    Black
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome