Everett S3 WP Safety Boots Male Black


£102.99 Inc VAT (20%)

See 8 Product Variants
£102.99

Description

The Everett S3 is a non-metallic waterproof safety boot that offers cold insulation up minus seventeen degrees.Thinsulate lined for cold insulation that can resist up to -17 degreesWaterproof full grain leather upper keeps feet dry and protected and provides long-term durabilityTough and durable rubber outsole that provides excellent gripComposite toe: same great protection but non-metallic and lighter than traditional steelEnergy absorption puncture resistant and with a heat resistant outsoleNon-metallic: ideal for those working in aviationMolded TPU scuff cap and heel guard for enhanced protectionMolded EVA midsole offers additional shock absorption and all-day comfortAntistatic

Feature Attributes

Material:
Leather
Colour:
Black
Upper Material:
Leather
Fitting:
Standard
Gender:
Men
Lining Material:
3M Thinsulate & Mesh
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome