Exposition Safety Boots Male Pyramid


£129.99 Inc VAT (20%)

See 7 Product Variants
£129.99

Description

New classic work boot with comfort engineered to support your foot.LEAP Technology is a Lightweight Energy Advancing Polymer (LEAP) that provides performance plus comfort durable rebounding and flexible cushioning.Nylon mesh lining for added breathability and comfortModern design: a classic work boot reinvented with athletic featuresNylon shank for added support and stabilityCement construction provides superior durability.Steel toe protects against impact and compressionT1450 rubber outsole performs against oil and water and is abrasion puncture and heat resistant.Comfort engineered to support your foot. Made with lightweight cushioning that is durable and provides more energy return than other foams.SRX provides best-in-class slip resistance exceeding industry standards and reducing the risk of slip and falls in the workplace.Soft breathable nylon mesh sock lining with CLEANSPORT NXT pro-biotic odour control.

Feature Attributes

Sole Material:
Rubber
Gender:
Men
Colour:
Pyramid
Heel Type:
Flat
Heel Height:
30
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome