* PU/Rubber* 200 Joule steel toe cap * Steel midsole protection* Shock absorber heel* Anti-static* Oil resistant sole* Heat resistant to 300┬░C* Slip restistant* Water resistant leather upper* Honeycomb gel heel insole for excellent comfort* Conforms to EN ISO 20345:2011 S3 SRC HRO