F/Track Men's Black Safety Boots


Select
£112.99 Inc VAT (20%)


See all variants from £112.99

Description

Black full grain leather safety boots with steel toecap protection up to 200 joules. The boots have an energy absorbing heel and a dual density phylon and rubber sole. They also feature a breathable and waterproof lining, a steel midsole and are antistatic. S3.

Feature Attributes

Resistance Features:
Heat-resistant,Slip-resistant,Oil-resistant,Anti-static,Waterproof
Safety Classification:
S3
Standards Met:
EN ISO 20345
MFR Part No.:
F/TRACK/B
Colour:
Black
Sole Material:
Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome