F0025-901 Footwear Classic - Safety Boot


£149.99 Inc VAT (20%)

See 8 Product Variants
£149.99

Description

Ergonomically formed aluminium toe cap. Nail protection of special textile material. Stabilising multi-function shank with integrated absorbing cushioning. Outer sole made of PU/TPU. Removable insoles, conductive and durable. Absorbs and removes moisture. Sole is oil and petrol resistant. Heat resistant sole up to 120°C. Ladder grip. Shock absorbing comfort sole. TPU toe reinforcement. Bootleg in waterproof and breathable outer material integrated with Sympatex. Waterproof up to 12 hours. Heel cap. Folded tongue prevents the ingress of dirt. Lace fastening with nickel free metal eyelets. 3.5mm profile depth.

Features & Benefits
- Waterproof and breathable Sympatex membrane.
- Stabilisation with MASCOT’s patented multi-function shank, makes our footwear suitable even when working on uneven surfaces or on ladders.
- The flexible nail protection of special textile increases comfort and protects against cold. In addition, the textile midsole is larger and better protects against nails and sharp objects in a wider area compared with a steel midsole.
- Extra long lifetime with durable TPU reinforcement at the toe.
- Ergonomically designed aluminum toe cap for freedom of movement.

Certifications
Safety Class S3, Ultra Slip Resistant Sole, EN ISO 20345

Material Info
- Oil Nubuck
- Weight: Size 42: 760 g
- Quality Remark: nan

Feature Attributes

Upper Material:
Nubuck
Material:
Oil Nubuck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome