Lace fastening. Ergonomically formed aluminium toe cap. Nail protection of special textile material. Stabilising multi-function shank with integrated absorbing cushioning. Sole made of PU/rubber with extreme slip resistance. Removable insoles, anti-static and durable. Absorbs and removes moisture. Moulded PU scuff cap. The sole is oil and petrol resistant. Heat resistant sole up to 300°C contact heat. Ladder grip. Shock absorbing comfort sole. Bootleg in water-repellent and breathable material. Leather / textile bellows tongue reduces dirt ingress. Textile breathable lining. Suitable for working on the knees. TPU heel stabiliser. Heel cap. 3.5mm profile depth. Reflective inserts.
Features & Benefits
- The ergonomically formed aluminium toe cap gives better protection to the toes and avoids irritations when bending your foot.
- Sole of PU/rubber is especially designed for demanding environments and can resist temperatures up to 300° C contact heat.
- Extremely durable PU scuff cap makes the footwear ideal for working on the knees.
- Great comfort with a shock-absorbing midsole.
- Be seen – the reflective effect increases your safety.
- Stabilisation with MASCOT’s patented multi-function shank, makes our footwear suitable even when working on uneven surfaces or on ladders.
Certifications
Safety Class S3, Ultra Slip Resistant Sole, EN ISO 20345, Orthopaedic Footwear: Suitable for modifications
Material Info
- Buffalo leather
- Weight: Size 42: 761 g
- Quality Remark: nan