F0084-902 Footwear Industry - Safety Boot


£199.99 Inc VAT (20%)

See 10 Product Variants
£199.99

Description

Lace fastening. Ergonomically formed aluminium toe cap. Nail protection of special textile material. Stabilising multi-function shank with integrated absorbing cushioning. Sole made of PU/rubber. Removable insoles, conductive and durable. Absorbs and removes moisture. Moulded PU scuff cap. The sole is oil and petrol resistant. Heat resistant sole up to 300°C contact heat. Ladder grip. Shock absorbing comfort sole. Bootleg in breathable high quality full grain leather. Thinsulate™ insulation. Heel cap. Folded tongue prevents the ingress of dirt. 3.5mm profile depth.

Features & Benefits
- Insulating lining of Thinsulate ™ Insulation ensures the foot stays warm despite the cold conditions.
- The sole is oil and petrol resistant and heat up to 300 ° C contact heat.
- Stabilisation with MASCOT’s patented multi-function shank, makes our footwear suitable even when working on uneven surfaces or on ladders.
- The flexible nail protection of special textile increases comfort and protects against cold. In addition, the textile midsole is larger and better protects against nails and sharp objects in a wider area compared with a steel midsole.
- Ergonomically designed aluminum toe cap for freedom of movement.
- Extremely durable PU scuff cap makes the footwear ideal for working on the knees.

Certifications
Safety Class S3, Ultra Slip Resistant Sole, EN ISO 20345, Orthopaedic Footwear: Suitable for modifications

Material Info
- Full grain
- Weight: Size 42: 1025 g
- Quality Remark: nan

Feature Attributes

Colour:
Black
Gender:
Men
Height:
128 mm
Material:
Full Grain
Fabric Weight:
2.5 kg
Weight:
2.5 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome