Floyd ESD S3 CI An SRC Safety Shoes


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

The Floyd safety boot seamlessly combines high performance with comfort. These ESD boots, designed for modern workers, feature a Pull-up water-resistant design suitable for various applications. With an anti-abrasion toe cap, aluminium toe cap, and anti-puncture technology, they offer comprehensive protection. The anti-slip sole ensures stability on any surface, while the PU/PU Infinergy technology enhances comfort.

Features and Benefits
• AirToe aluminium safety toe cap shields against impact up to 200 Joules
• Pull-up water-resistant upper with an anti-abrasion toe cap for durability
• Lining WingTex® and soft E-TPU Infinergy® foam Intersole
• Save & Flex PLUS® piece-resistant footbed enhances comfort
• Advanced innovation with cutting-edge features for ultimate safety and comfort

Typical Applications
• Construction
• Manufacturing
• Logistics

Standards
• EN ISO 20345:2011 S3 AN CI ESD SRC

See full description

Feature Attributes

Gender:
Unisex
Series:
Floyd
Colour:
Brown
Product Type:
Metal Safety Boots
Ladder Grip:
No
Toe Cap Material:
Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome