Forza Mid Waterproof Boot Unisex Cool Grey/Blue/Papaya Punch UK Size 10

Order Code: ZT3353996S

£46.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£46.990%
5 - 9£44.645%
10 +£42.2910%


Description

The Forza Mid Waterproof is a sturdy junior hiking boot. It features Dri-Tec a waterproof technology to keep your feet dry and comfortable even in the wettest environments.Suede and mesh upper for support durability and breathability.Dri-Tec waterproof breathable membrane keeps feet dry.Padded collar and tongue provides extreme comfort.Gusseted tongue keeps debris out.Ghillie lacing system creates snug secure fit.Unique Big-Fit system allows children's feet room to grow so that shoes last longer.Moisture wicking shoe lining takes moisture away from the foot leaving it feeling fresher for longer.Removable EVA sock liner for added cushioning.Impact-absorbing CMEVA midsole ensures long lasting cushioning and comfort.Multi-Directional Traction (MDT) rugged rubber outsole improves grip and provides durability.

See full description
Specifications for Forza Mid Waterproof Boot Unisex Cool Grey/Blue/Papaya Punch UK Size 10
  • Sole Material
    Other
  • Material
    Leather/Textile
  • Fitting
    Standard
  • Heel Height
    40
  • Gender
    Unisex
  • Shoe Size
    10
  • Upper Material
    Leather/Textile
  • Heel Type
    Flat
  • Lining Material
    Textile
  • Colour
    Cool Grey/Blue/Papaya Punch
  • Fastening Method
    Lace Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome