Fs310 S3 Black Boots


Select
£46.99 Inc VAT (20%)


See all variants from £46.99

Description

Extra light safety boot made with water resistant leather upper steel toe anti-penetration steel midsole and dual density PU outsole
Water Resistant Action Nubuck Leather & Mesh Upper
Anti-Static Sole
Padded collar and tongue
Rear pull tab

See full description

Feature Attributes

Heel Height:
20 mm
Colour:
Black
Gender:
Unisex
Lining Material:
Mesh
Fitting:
Standard
Material:
Leather/Mesh
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome