FS318 Safety Boots Brown


Select
£45.99 Inc VAT (20%)


See all variants from £45.99

Description


Description unavailable

Feature Attributes

Colour:
Brown,
Sole Material:
Pu,PU
Material:
Leather
Fastening Method:
Lace Up
Heel Height:
30 mm
Standards Met:
EN ISO 20345, 2011
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome