FS332 Glyder Boots Safety Black Size 12
0
1
2
3
4
5

FS332 Glyder Boots Safety Black Size 12

Order Code: ZT2418664SCopy

£33.99 Inc VAT (20%)


Description

Group Class: Boots Safety Colour Code: Black UK Size: 12 Brand: Centek Safety Standard: EN ISO 20345:2011 Safety Cat: HRO SRC Safety: S3 Weight: 1850 Length: 340 Width: 210 Height: 125 Packaging Type: Box Material Composition: Leather/Textile/Other Materials/Other Materials Upper Outer Material: Mesh Lining Material: Leather SoleMaterial: PU/Rubber Heel Height: 35 Heel Type: Mid Cut Fitting: Standard Fastening: Buckle

Specifications for FS332 Glyder Boots Safety Black Size 12
  • Gender
    Men
  • Sole Material
    PU/Rubber
    Purubber
  • Width
    210mm
  • Weight
    1850g
  • Shoe Size
    12
  • Colour
    Black
  • Length
    340mm
  • Height
    125mm
  • Material
    Mesh
  • Fastening Method
    Buckle
  • Heel Height
    35mm
  • Standards Met
    EN ISO 20345, 2011
  • Safety Classification
    HRO SRC
    S3
  • Lining Material
    Leather
  • Upper Material
    Mesh
  • Calf Width
    Standard
  • Heel Type
    Mid Cut
  • Safety Standard
    EN ISO 20345, 2011
  • Fitting
    Standard