FS339 Safety Boots Honey


£46.99 Inc VAT (20%)

See all variants from £46.99

Description

Mens flexible and lightweight Safety Boot crafted with water resistant Leather Steel Toe cap and anti-penetration Steel midsole. Features PU padded collar and tongue with energy absorbing heel for comfort. Safety Standard EN ISO 20345:2011 - S3Flexible and Lightweight Leather Safety Boot200 Joules Steel Toe CapAnti-Penetration Steel Midsole - Min 1100NRemovable PU FootbedWater Resistant Leather UpperPU Padded Collar and TongueInjected PU MidsoleDual Density PU OutsoleEnergy Absorbent HeelAntistatic and Oil resistant Outsole

Feature Attributes

Length:
348 mm
Gender:
Men
Height:
121 mm
Weight:
1427 g
Colour:
Honey
Sole Material:
Dual Density PU/PU
More attributes