1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
Fw10 Steelite Safety Boots

Fw10 Steelite Safety Boots


6 Variants From
£17.39

Inc VAT (20%)

Up to 13% off
See 6 Product Variants
£17.39

Description

The Steelite™ Protector boot delivers rugged durability in a range of industrial working environments. The split leather upper is resistant to oil and water-based liquids to keep the feet dry and protected in harsh conditions. While the cushioned and flexible sole supports the arch of the foot and reduces pressure on the joints.

Features and Benefits
• Steel toe cap delivers up to 200 Joules of impact protection
• Anti-static properties help to prevent the build-up of static electricity
• Steel mid-sole protects against puncture injuries
• Energy absorbent properties limit foot and joint fatigue
• Comfortable dual-density sole absorbs shock
• Slip-resistant outsole keeps you on your feet on both ceramic and steel surfaces
• PU cushioned midsole delivers plantar support to reduce discomfort during extended shifts
• Oil-resistant outsole keeps the feet clean and dry
• Available in a wide range of sizes to suit everyone

Standards
• CE Certified
• EN ISO 20345:2011 S1P

See full description

Feature Attributes

Gender:

Unisex

Midsole Material:

Steel

Standards Met:

EN ISO 20345:2011

Resistance Features:

Anti-Static,Chemical-Resistant,Heat-Resistant,Oil-Resistant,Petrol-resistant,Puncture-Resistant,Slip-Resistant

Upper Material:

Leather

Safety Classification:

S1P

More attributes