Gecko Safety Boots, 2473


£169.99 Inc VAT (20%)

See all variants from £169.99

Description

A quality boot in tough, supple microfibre which also has an all-round shield in KPU to withstand tough environments. The Freelock solution makes it nice and easy to put the boots on and take them off. The outsole is made of nitrile rubber for maximum durability, and the textile penetration protection plate meets the tough requirements of EN 22568-4 for 3 mm nails. The toe cap is made of composite. The insole, anatomically designed for optimum comfort, is made of a soft PU material and has a textile upper with good moisture absorption. These boots are particularly suitable for outdoor work in construction, transport, maintenance, repair and operation. Women's last in sizes 35-39

Feature Attributes

Product Type:
Protective footwear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome