GOODYEAR WELT BOOT BROWN SZ 12
Hover to enlarge the image

GOODYEAR WELT BOOT BROWN SZ 12

Order Code:
MPN:

Brown
12
See all 27 variants |

Product Description

Goodyear Welted, 200 Joule steel toe cap, Steel midsole protection, Oil resistant sole, Heat resistant sole to 300°C, Slip resistant, Leather upper, Conforms to EN ISO 20345:2011 SBP HRO SRC

Specifications
Colour
Brown
MFR Part No.
GWBBR12
Shoe Size
12
Length
658mm
Width
292mm
Height
356mm
Weight
2.712kg

£43.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome