Goodyear Welted Lace Up Industrial Safety Boots


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

A tough and hardwearing goodyear welted safety boot crafted with full grain crazy horse leather upper, steel toe & midsole, padded collar and nitrile rubber outsole

Hardwearing industrial safety boot with Goodyear Welt construction.
Steel toe cap and steel midsole.
Padded ankle collar with pull-on loop.
Goodyear welted rubber sole for great strength and durability
Three main eyelets and two speed lacing hooks.
Optional ankle-high eyelet for extra-secure lace fit.
Conforms to EN ISO 20345:2011 Safety Footwear Standards.
Safety Footwear Category: SB-P.
Toe protection tested to 200 joules impact. Steel Midsole.

Safety Category : SB
Marking Code : P+SRA

Feature Attributes

Gender:
Unisex
Fitting:
Standard
Heel Type:
Flat
Colour:
Brown
Lining Material:
Polyester
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome