Goodyear Welted Pull On Safety Dealer Boots


£59.99 Inc VAT (20%)

See all variants from £59.99

Description


Description unavailable

Feature Attributes

Height:
130 mm
Gender:
,Men
Colour:
,Black
Width:
240 mm
Sole Material:
,Goodyear Welted Rubber
Material:
Full Grain Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome