Goodyear Welted Safety Boots


Select
Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

A tough and hardwearing goodyear welted safety boot made with leather upper, steel toe & midsole, padded collar and nitrile rubber outsole

3 eyelets, ankle high speed lacing + hem eyelet for extra support.
Padded collar and tongue for comfort.
Pull on loop.
Goodyear Welted rubber sole
Conforms to EN ISO 20345:2011 Safety Footwear Standards
Safety Footwear Category: SB-P.
Toe protection tested to 200 joules impact.
Penetration resistant steel midsole tested 1100 newtons.
Passes SRA Slip Resistance Standards.

Safety Category : SB
Marking Code : P+SRA

Feature Attributes

Fastening Method:
Lace Up
Lining Material:
Polyester
Heel Type:
Flat
Fitting:
Standard
Gender:
Men
Sole Material:
Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome