Grapple Men's Safety Boots


Select
Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Modern Outdoor collection offers enhanced cushioning, flex and comfort through use of athletic footwear materials and construction process.

Industrial grade tumbled leather for durability
Safety Toe Cap which conforms to and exceeds European Standard
Padded collar and tongue to provide cushioning
Rubber heel kick for product longevity
Highly abrasion resistant mesh foam backed moisture wicking lining with antimicrobial treatment keeps you dry and comfortable
Contoured, comfort SoftWair anti-static footbed with moisture wicking properties, memory foam cushioning at the heel area, anatomically positioned and shaped arch support
Nitrile rubber heat resistant outsole cemented to a flexible cushioned EVA midsole for underfoot comfort
Cemented construction

Safety Category : SB
Marking Code : SRC E

See full description

Feature Attributes

Gender:
Unisex
Sole Material:
Rubber
Material:
Tumbled Leather
Fastening Method:
Lace Up
Heel Height:
35 mm
Safety Classification:
E SRC,SB
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome