Gravel 6" Safety Boots Unisex Honey


£149.99 Inc VAT (20%)

See 7 Product Variants
£149.99

Description

Tough Industrial and Service Athletic Boot designed for the modern workplace suitable for indoor or outdoor use. This boot is hard wearing and comfortable due to the PU midsole and Rubber SRX outsole.The Gravel is a tough industrial boot designed for all modern work places perfect for construction environmentsThe Gravel boot is hard wearing and comfortable due to the high quality leather construction and flexion rubber SRX outsoleThe safety boot comes with a ERGO EVA removable foot bedImpact and compression resistant toe capPenetration resistant metal plate protectionAnti-static and energy absorbing heelWater resistant upperHigh heat resistance of 300CSlip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning products

Feature Attributes

Heel Height:
30
Sole Material:
Rubber
Material:
Leather
Upper Material:
Leather
Fitting:
Standard
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome