Hamilton GRS Certified Recycled Leather Safety Boots


Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

The HAMILTON is your every day safety boot. Designed and manufactured for hard working environments the boot has many performance qualities. It features a dual density PU/PU outsole which is tested and certified to the best slip rating in the 20345:2022 standard, as well as having a scuff cap for extra durability on the toe, and a ladder grip designed to the fire fighters standards. Its upper is manufactured with GRS (Global Recycled Standards) leather, as well as recycled linings throughout. The boot is 100% non-metallic and features composite toe cap and midsole protection. The boot includes an EVA comfort footbed, padded tongue and collar providing all day wearer comfort.

Feature Attributes

Product Type:
Safety Boot