Suede trim.Moisture wicking lining.EN ISO 20345: 2011 SRA SB.Lightweight, unisex low cut sports trainer style.Breathable.Steel toe cap.Double density PU/PU sole.SRA slip and oil resistant outsole.Energy absorption heel.Padded tongue and collar.Heel loop.Spare insole set.