Helsinki UK ESD S3 CI SRC Safety Shoes


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

The Helsinki UK safety boot is part of U-Power®'s Red Industry Range and delivers lightweight and comfortable safety boots designed for the modern professional. The oil-resistant features cater to diverse applications, while S3 CI SRC ESD certification guarantees top-notch safety standards.

Features and Benefits
• Soft, strong water-repellent pull-up brown leather upper
• Save & Flex® PLUS midsole for flexibility and safety
• WingTex breathable air tunnel lining for all-day comfort
• WOW2 anti-fatigue footbed for lasting support
• AirToe Composite toe cap for lightweight yet robust protection

Typical Applications
• Construction
• Industrial settings

Standards
• EN ISO 20345:2011 S3 CI ESD SRC

See full description

Feature Attributes

Gender:
Unisex
Product Type:
Composite Safety Boots
Series:
Helsinki
Colour:
Brown
Ankle Protection:
No
Vegan:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome