High Safety Boots Black


Select
£101.99 Inc VAT (20%)
Up to 14% off


See all variants from £101.99

Description

Oiled full leather Safety Boot with extra high shaft. Featuring Lateral YKK-zipper with closed dust tongue, TPU Heel Support and KickOff in the heel areal.

PU rubber sole with 300° heat resistance
Fiberglass cap
Flexible FAP midsole
S3 WR HRO SRC

Safety Category : S3

See full description

Feature Attributes

Gender:
Men
Sole Material:
PU+Rubber
Colour:
Black
Heel Type:
Flat
Material:
Leather
Fitting:
Standard
More attributes