Hiker Boots, Black, S3 SRC


Select
£45.99 Inc VAT (20%)


See all variants from £45.99

Description

These black hiker boots from the Halo® safety range are water-resistant leather to keep you comfortable and dry in harsh conditions.

Lightweight with a slip-resistant polyurethane sole, these safety boots provide excellent grip on all terrains, while the composite toe cap and Kevlar® midsole protect the foot against impact and piercing injuries.

These Hiker Composite Safety Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Features and Benefits
• High-quality, full-length EVA footbed increases user comfort
• Manufactured from resilient materials for product longevity
• Composite toe cap delivers up to 200J of impact protection
• Action black nubuck leather upper is water-resistant to keep feet dry
• Polyurethane sole delivers comfort and shock absorbency
• Kevlar® midsole protects against penetration injuries
• Unisex design for inclusive wear for everyone
• Available in varying sizes to suit your needs
• Supplied with a spare pair of laces for convenience

Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S3 SRC

See full description

Feature Attributes

Colour:
Black
Product Type:
Composite Safety Boots
Gender:
Unisex
Toe Cap Material:
Composite
Upper Material:
Leather
Resistance Features:
Water-Resistant,Slip-Resistant,Fuel-Resistant,Oil-Resistant,Shock-Absorption
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome