Holton Lace Up Boots


Select
Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Designed for any working playground, these boots protect the feet and provide everlasting comfort to all wearers.
Padded collar and tongue
Two speed lacing hooks for a secure fitment
Conforms with EN ISO20345:2011
Impact and compression resistant toe cap
Slip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning products

See full description

Feature Attributes

Gender:
Men
Sole Material:
Techniflex Rubber
Material:
Leather
Fastening Method:
Lace Up
Heel Height:
20 mm
Safety Classification:
SRC,SB
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome