0
1
2
3

Honey Derby Safety Boots


£99.99 Inc VAT (20%)

See 11 Product Variants
£99.99

Description

The honey Nubuck safety boots are comfortable and innovative.

Features and Benefits
• The honey Nubuck upper with cut away scoop collar allows easy foot access and enhanced wearer comfort
• Lightweight and metal-free, with non-snagging eyelets
• Shock absorbing footbed and increased underfoot cushioning also ensures wearers are comfortable
• The IGS rubber sole unit equips wearers with superb grip on all surfaces

Feature Attributes

Safety Classification:
S3
Upper Material:
Leather
Colour:
Honey
Standards Met:
EN ISO 20345:2011 S3 HRO SRC
Resistance Features:
Shock-absorption,Puncture-resistant,Slip-resistant
ESD:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome