Hydradig Hiker Safety Boots


Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

Safety boots constructed with a grey mesh & black KPU upper, grey breathable mesh lining and grey EVA rubber outsole. The boots comprise black stitching and a black 6 eyelet lace up design.

Features and benefits:
-Black TPU protection to heel and toe
-Padded tongue
-Steel toe cap and midsole

See full description

Feature Attributes

MFR Part No.:
HYDRADIG /B
Colour:
Black
Series:
Hydradig
Product Type:
Metal Safety Boots
Gender:
Men
ESD:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome