Hydradig Mid Cut Boot SRC


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

S1P rated sports styled lightweight mesh and KPU mid-cut boot features a steel toe and midsole. Added toe and heel protection for durability. Breathable mesh lining and a padded tongue and ankle collar provide extra comfort. This style is rated SRC, the top rating for slip resistance under the EN ISO 20345:2011 standard. Grey mesh & black KPU lightweight mid cut boot
Dark grey breathable mesh lining
Padded tongue and collar
Black flat lace with black eyelet fasten
Antistatic
Steel toecap and midsole
TPU protection to heel and toe
Dual density EVA and rubber sole
SRC slip resistant
EN ISO 20345:2011 S1P SRC

See full description

Feature Attributes

Colour:
Black
Features:
Steel Toecap
Material:
KPU
Toe Cap Material:
Yes