Icicle Toggle Lace Snow Boots, Unisex


Select
Select
£26.99 Inc VAT (20%)


See all variants from £26.99

Description

Windproof and weatherproof childrens snow boots with drawstring top and robust chunky rubber galosh non-slip sole. The lightweight and breathable textile upper is padded and fully lined with microfibre fleece keeping feet warm in cold conditions.Childrens hybrid weather bootDurable lightweight and breathable textile upperWaterproof moulded thermoplastic rubber galoshAdjustable 360 degree tie top with drawstring cord lockDeep padded quilted upperTop to toe microfibre fleece warm liningAdjustable touch-fasten wrap-front strapSnowflake emblem on tabPractical hardwearing cleated rubber sole unitIdeal boot for snow and cold weather. Waterproof only up to galosh area.

Feature Attributes

Material:
Polyamide
Gender:
Unisex
Heel Type:
Flat
Lining Material:
Berber Fleece
Sole Material:
PVC
Upper Material:
Polyamide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome