Industrial Safety Boots - Unisex Stout Brown


Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description

Protect and support your feet in our Blundstone 192 safety boots. Composed of stout brown leather uppers and a sturdy outsole these hardy boots have all the features to keep your feet safe in the workplace.Stout Brown premium water resistant leather upper elastic side safety bootAll new wider fitPolyurethane midsole thermo urethane (TPU) outsole - 5mm tread - oil acid & organic fat resistant - highly resistant to abrasion hydrolysis and microbial attack - heat resistant to 140CBroad fitting 200 Joule impact resistant Type 1 steel toe cap Comfort SystemLuxury PU footbed with arch support and the revolutionary PORONXRD which provides extra cushioning and absorption/redirection of shock with every step taken.SPS MAX-PORONXRD in the heel and forepart strike zones for increased shock protection.

Feature Attributes

Fastening Method:
Slip On
Material:
Premium Leather
Upper Material:
Premium Leather
Lining Material:
Leather/Synthetic
Heel Type:
Flat
Colour:
Stout Brown
More attributes