Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Steel Toe Boots
Italia/Kiwi Rugby Boot Unisex Black UK Size 8
By Mitre
Order Code:
ZT3358245S
£44.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£44.99
0%
5 - 9
£43.19
4%
10 +
£41.39
8%
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
44.99
https://www.zoro.co.uk/shop/safety/steel-toe-boots/italia-kiwi-rugby-boot-unisex-black-uk-size-8/p/ZT3358245S
Add to quotation
View all Steel Toe Boots
Description
Leather Mitre Rugby BootsScrew-In Studs Compatible with football and RugbyLace upPrinted Mitre Logo
Tags:
#BulkDiscount
Specifications
Specifications for Italia/Kiwi Rugby Boot Unisex Black UK Size 8
Fastening Method
Lace Up
Fitting
Standard
Upper Material
Synthetic
Heel Type
Flat
Sole Material
Other Materials
Lining Material
Textile
Colour
Black
Gender
Unisex
Material
Synthetic
Shoe Size
8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome