0
1
2
3
4
5

Jackdaw Mid Waterproof Boot Black/Carbon Grey UK Size = 13 EU Size = 46 - Male

Order Code: ZT4180382S

£59.99 Inc VAT (20%)


Description

Recommended by The Duke of Edinburgh's Award this super lightweight walking boot is engineered from re-cycled softshell uppers with supportive overlays for extreme comfort and supportDofE Recommended walking bootRe-cycled softshell upper with supportive overlays for extreme comfort and supportDri-Tec waterproof and breathable membrane to ensure dry feetLightweight compression mounded EVA midsole provides underfoot cushioningDurable carbon rubber outsole offers great traction

See full description
Specifications for Jackdaw Mid Waterproof Boot Black/Carbon Grey UK Size = 13 EU Size = 46 - Male
  • Heel Height
    20
  • Shoe Size
    13
  • Gender
    Men
  • Sole Material
    Rubber+CMEVA
  • Lining Material
    Polyester Textile
  • Upper Material
    Polyester+PU
  • Fastening Method
    Lace Up
  • Heel Type
    Flat
  • Colour
    Black/Carbon Grey
  • Fitting
    Standard
  • Material
    Polyester/PU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome