Jaguar Mid Boots Female Sky Captain/Navigate UK Size 7

Order Code: ZT3370111S

£59.99 Inc VAT (20%)


Description

This waterproof multi adventure boot is perfect for light hiking. It has a cushioned EVA midsole for all day comfort and a lugged outsole for those tricky hills and rocks.Lightweight synthetic and breathable mesh upper for support and comfortDri-Tec waterproof and breathable membrane ensures dry feetCompression moulded EVA midsole for underfoot cushioningLugged outsole provides traction

See full description
Specifications for Jaguar Mid Boots Female Sky Captain/Navigate UK Size 7
  • Heel Type
    Flat
  • Fastening Method
    Lace Up
  • Heel Height
    30
  • Material
    PU/Polyester
  • Sole Material
    Rubber
  • Colour
    Sky Captain/Navigate
  • Fitting
    Standard
  • Gender
    Women
  • Shoe Size
    7
  • Upper Material
    PU/Polyester
  • Lining Material
    Polyester Mesh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome