Jalas 1625 E-Sport Protective Boots


£119.99 Inc VAT (20%)

See 6 Product Variants
£119.99

Description

These high-quality safety boots deliver complete protection against nail penetration and toe injuries. Designed with antistatic properties, these shoes allow for the safe dispersal of electrostatic energy, making them safe to use around electrical equipment.

Ideal for use in all weathers and environments, these shoes are resistant to a wide range of fluids, including water and oils.

Features and Benefits
• Puncture-proof for greater protection in uncertain environments
• Deeper tread grooves for a high level of slip-resistance
• Metal Safety Boots
• Insulated against heat (30mins at 150°C)
• Insulated against cold (30mins at -20°C)

Typical Applications
• Construction
• Electronic environments

Standards
• EN ISO 20345:2011, S3 SRC HI CI

Notes
• Tested under both SRA and SRB conditions - slip-resistance

See full description

Feature Attributes

MFR Part No.:
1625
Colour:
Black
Series:
E-Sport
Gender:
Men
Wide Fitting:
No
Product Type:
Metal Safety Boots
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome