Jalas 1718 Zenit S3, SRC Boots, Black


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

PU-coated leather, split leather upper. Easyroll quick fastening, steel midsole, Fx2 supreme insole. Anti-static properties, Ergothan shock absorption system, ProNose toe reinforcement, nail protection in steel, stabilizator, water repellent and oil-resistant outsole. EN Compliance: S3 SRC.

Feature Attributes

Series:
Jalas Zenit
Colour:
Black
Safety Classification:
S3
Resistance Features:
Shock-Absorption,Oil-Resistant,Slip-Resistant,Anti-Static,Penetration-Resistant,Fuel-Resistant,Water-Repellent
Wide Fitting:
No
Product Type:
Metal Safety Boots
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome