Jalas 6498 Nature Safety Boots


£149.99 Inc VAT (20%)

See 10 Product Variants
£149.99

Description

41 Jalas 6498
Type: safety footwear, boots/Ankle boots
EN Compliance: EN ISO 20345:2011, S3 SRC
Primary environments of use: outdoors
Material: Outside: Microfiber, Textile; Inside: Cambrelle, polyamide

JALAS 6498 Nature, safety boots, Highest level of protection, excellent grip, perfect fit, extra comfortable, excellent shock absorption.

Feature Attributes

Colour:
Black
Toe Impact Protection:
200 J
Closure Type:
Laces
Wide Fitting:
No
Vegan:
No
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome